1000/750W 240/208V 48"Arc Bsbd Htr, Wht

Item #: 367051
Cat #: H3710048
UPC: 686334116183
Sign In or Register to view pricing and more.
Architectural Electric Baseboard Heater, 240/208 V, 1 PH, 4.2/3.6 AMP, Aluminum Housing, Wall Mounting, Dimensions- 48 Length X 3Width X 8.50 Height IN, 1000/750 WTT, BTU Rating- 3413/2550, White

Overview

Architectural Electric Baseboard Heater, 240/208 V, 1 PH, 4.2/3.6 AMP, Aluminum Housing, Wall Mounting, Dimensions- 48 Length X 3Width X 8.50 Height IN, 1000/750 WTT, BTU Rating- 3413/2550, White
Also known as: 686334116183, H3710048

Specifications

Wattage: 750, 1000
Color: White
Volts AC: 240, 208
Length: 48 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 1000
Volts AC: 240, 208
Mounting: Wall
Color: White
Length: 48 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)