2250W 240V Wall Heater, White, w/2P stat

Item #: 23469
Cat #: HF3222T2RPW
UPC: 686334383516
Sign In or Register to view pricing and more.
Documents & Guides
3200 Series Midsized Fan Forced Wall Heater, 22250/1688W, 240/208V, Approved for horizontal mounting - right or left discharge. Built in Double Pole Thermostat. White grill.

Overview

3200 Series Midsized Fan Forced Wall Heater, 22250/1688W, 240/208V, Approved for horizontal mounting - right or left discharge. Built in Double Pole Thermostat. White grill.
Also known as: 686334383516, HF3222T2RPW

Specifications

Wattage: 1688, 2250
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1688, 2250
Volts AC: 240, 208
Standards: California Proposition 65
Color: White
Mounting: Wall

Customer Reviews

No reviews for this product
(0)