5000W 208V 3P HD Frcd Wall Htr-Ser 3450

Item #: 350167
Cat #: J3455T
UPC: 686334691901
Sign In or Register to view pricing and more.
Heavy-Duty Fan Forced Wall Heater, Maximum Operating Temperature- 110 (Thermostat) DEG F 3 PH, 5000 WTT, 208 V, Wall Mounting, Steel Housing Material, Dimensions- 14-1/4 Width X 23-1/16 Height X 4-1/4 Depth IN, BTU Rating- 17065, 13.9 AMP

Overview

Heavy-Duty Fan Forced Wall Heater, Maximum Operating Temperature- 110 (Thermostat) DEG F 3 PH, 5000 WTT, 208 V, Wall Mounting, Steel Housing Material, Dimensions- 14-1/4 Width X 23-1/16 Height X 4-1/4 Depth IN, BTU Rating- 17065, 13.9 AMP
Also known as: 686334691901, J3455T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)