Overview
Bwf Fg1dcav Horz Gfci Bronze
Also known as: 087115255051, FG-1DCAV
Specifications
Material: | Polycarbonate |
Color: | Black |
Depth: | 2 5/8 in |
Mounting: | Saddle |
Standards: | California Proposition 65 |
Cubic Inches: | 12.500 in³ |
Material: | Polycarbonate |
Depth: | 2 5/8 in |
Standards: | California Proposition 65 |
Color: | Black |
Mounting: | Saddle |
Cubic Inches: | 12.500 in³ |
Customer Reviews
No reviews for this product
(0)