Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Grn 00967 Gauge Package-force *** Discontinued ***
Overview
Grn 00967 Gauge Package-force *** Discontinued ***
Measures tension on the rope, to an accuracy of ± 5% Accuracy is not affected by initial rope size, or the change in rope size as it is loaded 0-10 VDC Analog output to optional strip chart recorder for permanent record of pulling force Switchable 120VAC receptacle for chart recorder Use with pulling rope up to 7/8 IN diameter (22.2 mm) maximum. Also use with Kevlar® tape.
Also known as: 783310009672, 00967
Specifications
Customer Reviews
No reviews for this product
(0)