STANDARD INSUL KIT,7PC

Item #: 283419
Cat #: 0159-01-INS
UPC: 783310106272
Sign In or Register to view pricing and more.
Exceeds the IEC 60900 and ASTM F1505 standards for insulated tools. Complies with the IEC 60900 and ASTM F1505 standards. Helps meet the requirements of OSHA 1910.331-335, NFPA 70E and CSA-Z462. Individually tested to 10,000 VAC and rated for 1,000 VAC. Dual layer insulation provides added safety and protection against electric shock. Custom Tool Roll-Up Carrier.

Overview

Exceeds the IEC 60900 and ASTM F1505 standards for insulated tools. Complies with the IEC 60900 and ASTM F1505 standards. Helps meet the requirements of OSHA 1910.331-335, NFPA 70E and CSA-Z462. Individually tested to 10,000 VAC and rated for 1,000 VAC. Dual layer insulation provides added safety and protection against electric shock. Custom Tool Roll-Up Carrier.
Also known as: 783310106272, 0159-01-INS

Specifications

Customer Reviews

No reviews for this product
(0)