Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
9-13/16 IN (249 mm) minimum radius. Strong welded steel yokes. Forged steel closure type hook with 1 IN (25.4 mm) opening. 5 IN (127 mm) wide aluminum alloy sheave with self-lubricating bearings. Yokes rotate independently to fit various setups. Use with any cable puller whose maximum pulling force is4,000 lbs.(17.8 kN) or less.
Overview
9-13/16 IN (249 mm) minimum radius. Strong welded steel yokes. Forged steel closure type hook with 1 IN (25.4 mm) opening. 5 IN (127 mm) wide aluminum alloy sheave with self-lubricating bearings. Yokes rotate independently to fit various setups. Use with any cable puller whose maximum pulling force is4,000 lbs.(17.8 kN) or less.
Also known as: 783310172659, 639
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)