Bender,hand - 1-1/4" Emt & 1" Rigid

Item #: 259426
Cat #: 843F
UPC: 783310128342
Sign In or Register to view pricing and more.
Bender,hand - 1-1/4" Emt & 1" Rigid

Overview

Bender,hand - 1-1/4" Emt & 1" Rigid
Superior, patented Site-Rite sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light Choice of aluminum or iron alloy construction provides options depending on the user's preference for feel and weight Strong, stable square hook design 1-1/2" bender heads both offer the power pedal feature with a larger foot area on the head for greater control, stability and leverage 1/2", 3/4" & 1" bender heads all have enlarged foot pedals and increased toe room to ensure greater control, stability and leverage All the bender handles area consistent diameter, offering a bigger grip area, while still straight up and down for fast 30 degree bends Lifetime Limited Warranty
Also known as: 783310128342, 843F

Specifications

Diameter: 1 in, 1 1/4 in
Diameter: 1 in, 1 1/4 in

Customer Reviews

No reviews for this product
(0)