Crimping Tool,1.5 Ton-110vac

Item #: 341935
Cat #: EK210L11
UPC: 783310520795
Sign In or Register to view pricing and more.
Gre Ek210-11 Bat Crimp Tool for Kwik Cycle 9 Dies

Overview

Gre Ek210-11 Bat Crimp Tool for Kwik Cycle 9 Dies
Intelligent Crimping System Technology includes a pressure sensor that monitors the crimping force of each crimp and provides the operator a visual and audible alert if the force is below specifications State of the art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times LED light provides the operator with the battery charge and tool maintenance status In line tool style is light weight and very easy to control One trigger controls all tool functions Crimping head rotates 350° Tools automatically retract when the crimping or cutting cycle is complete Overmolded tacky grip areas make gripping the tool easier and more comfortable LED work light illuminates dark work areas Greenlee battery-powered crimping tools now use bio-degradable oil Smart chargers control the charging current, charging voltage and battery temperature to maximize battery life Uses all Kwik Cycle 9 crimping dies Available with 120V, 12V or 230V battery charger or with 120V or 230V corded adapter in place of batteries and charger
Also known as: 783310520795, EK210L11

Specifications

Customer Reviews

No reviews for this product
(0)