This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker 2p K 25a 480y/
Overview
Miniature Circuit Breaker 2p K 25a 480y/
System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection.
Also known as: 662019171210, S202P-K25
Specifications
Poles: | 2 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Amps: | 25 |
Type: | Trip Curve K |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Mounting: | DIN Rail |
Type: | Trip Curve K |
Volts AC: | 277, 480Y |
Amps: | 25 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)