LIG GRANDCRB 120/277 & 6-48VDC

Item #: 724557
Cat #: GRANDCRB
UPC: 784170131022
Sign In or Register to view pricing and more.
Documents & Guides
LIG GRANDCRB 120/277 & 6-48VDC

Overview

LIG GRANDCRB 120/277 & 6-48VDC
Also known as: 784170131022, GRANDCRB

Specifications

Volts AC: 120/277
Volts DC: 6, 48
Material: Thermoplastic
Color: Black/Red
Wattage: 2.500
Light Technology: LED
Volts AC: 120/277
Material: Thermoplastic
Wattage: 2.500
Volts DC: 6, 48
Color: Black/Red
Light Technology: LED

Customer Reviews

No reviews for this product
(0)