1-1/2" PVC Coated Aluminum 90° Sweep Elbow, 48" Radius
Item #:
576730
Cat #:
LRELL11/2X48-G
UPC:
704508394790
Sign In or Register to view pricing and more.
Documents & Guides
1-1/2 Inch PVC Coated Aluminum 90° Sweep Elbow, 48 Inch Radius
Overview
1-1/2 Inch PVC Coated Aluminum 90° Sweep Elbow, 48 Inch Radius
Also known as: 704508394790, LRELL11/2X48-G
Specifications
Diameter: | 1 1/2 in |
Material: | PVC Coated Aluminum |
Angle: | 90° |
Sweep Radius: | 48 in |
Diameter: | 1 1/2 in |
Angle: | 90° |
Material: | PVC Coated Aluminum |
Sweep Radius: | 48 in |
Customer Reviews
No reviews for this product
(0)