PVC CTD ELB 90D 1-1/4IN R36IN STL G

Item #: 570691
Cat #: LRELL11/4X36-G
UPC: 704508394943
Sign In or Register to view pricing and more.
Documents & Guides
Large Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/4 Inch/35 Metric, Angle 90 Degrees, Radius 36 Inch/914.40 Millimeters, Offset 3 Feet 11 Inch/1,193.80 Millimeters, Straight End 11 Inch/279.40 Millimeters, Unbent Length 78 Inch/1,981.20 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray

Overview

Large Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/4 Inch/35 Metric, Angle 90 Degrees, Radius 36 Inch/914.40 Millimeters, Offset 3 Feet 11 Inch/1,193.80 Millimeters, Straight End 11 Inch/279.40 Millimeters, Unbent Length 78 Inch/1,981.20 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Also known as: 704508394943, LRELL11/4X36-G

Specifications

Diameter: 1 1/4 in
Color: Gray
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 36 in
Diameter: 1 1/4 in
Material: PVC Coated Steel
Sweep Radius: 36 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)