Sign In or Register to view pricing and more.
Documents & Guides
Large Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/4 Inch/35 Metric, Angle 90 Degrees, Radius 36 Inch/914.40 Millimeters, Offset 3 Feet 11 Inch/1,193.80 Millimeters, Straight End 11 Inch/279.40 Millimeters, Unbent Length 78 Inch/1,981.20 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Overview
Large Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/4 Inch/35 Metric, Angle 90 Degrees, Radius 36 Inch/914.40 Millimeters, Offset 3 Feet 11 Inch/1,193.80 Millimeters, Straight End 11 Inch/279.40 Millimeters, Unbent Length 78 Inch/1,981.20 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Also known as: 704508394943, LRELL11/4X36-G
Specifications
Diameter: | 1 1/4 in |
Color: | Gray |
Material: | PVC Coated Steel |
Angle: | 90° |
Sweep Radius: | 36 in |
Diameter: | 1 1/4 in |
Material: | PVC Coated Steel |
Sweep Radius: | 36 in |
Color: | Gray |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)