OCC LRELL31/2X36-G 3-1/2X36X90 GRAY

Item #: 640724
Cat #: LRELL31/2X36-G
UPC: 704508395827
Sign In or Register to view pricing and more.
Documents & Guides
OCC LRELL31/2X36-G 3-1/2X36X90 GRAY PVC CTD LRELL STL

Overview

OCC LRELL31/2X36-G 3-1/2X36X90 GRAY PVC CTD LRELL STL
Also known as: 704508395827, LRELL31/2X36-G

Specifications

Color: Gray
Diameter: 3 1/2 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 36 in
Color: Gray
Material: PVC Coated Steel
Sweep Radius: 36 in
Diameter: 3 1/2 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)