PVC CTD ELB 30D 4IN R48IN STL GRY

Item #: 694108
Cat #: LRELL4X4830-G
UPC: 704508029678
Sign In or Register to view pricing and more.
Documents & Guides
Large Radius Elbow, 40 Mil PVC Coated, Pipe Size 4 Inch/103 Metric, Angle 30 Degrees, Radius 48 Inch/1,219.20 Millimeters, Offset 5 Feet/1,524.00 Millimeters, Straight End 12 Inch/304.80 Millimeters, Unbent Length 102 Inch/2,590.80 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray

Overview

Large Radius Elbow, 40 Mil PVC Coated, Pipe Size 4 Inch/103 Metric, Angle 30 Degrees, Radius 48 Inch/1,219.20 Millimeters, Offset 5 Feet/1,524.00 Millimeters, Straight End 12 Inch/304.80 Millimeters, Unbent Length 102 Inch/2,590.80 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Also known as: 704508029678, LRELL4X4830-G

Specifications

Color: Gray
Diameter: 4 in
Material: PVC Coated Steel
Angle: 30°
Sweep Radius: 48 in
Color: Gray
Material: PVC Coated Steel
Sweep Radius: 48 in
Diameter: 4 in
Angle: 30°

Customer Reviews

No reviews for this product
(0)