PVC CTD ELB 90D 5IN R36IN STL GRY

Item #: 646840
Cat #: LRELL5X36-G
UPC: 704508396381
Sign In or Register to view pricing and more.
Documents & Guides
Large Radius Elbow, 40 Mil PVC Coated, Pipe Size 5 Inch/129 Metric, Angle 90 Degrees, Radius 36 Inch/914.40 Millimeters, Offset 3 Feet 11 Inch/1,193.80 Millimeters, Straight End 11 Inch/279.40 Millimeters, Unbent Length 78 Inch/1,981.20 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray

Overview

Large Radius Elbow, 40 Mil PVC Coated, Pipe Size 5 Inch/129 Metric, Angle 90 Degrees, Radius 36 Inch/914.40 Millimeters, Offset 3 Feet 11 Inch/1,193.80 Millimeters, Straight End 11 Inch/279.40 Millimeters, Unbent Length 78 Inch/1,981.20 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Also known as: 704508396381, LRELL5X36-G

Specifications

Color: Gray
Diameter: 5 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 36 in
Color: Gray
Material: PVC Coated Steel
Sweep Radius: 36 in
Diameter: 5 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)