AL TP 1CNDTR 2HOLE MOUNT 300-800

Item #: 676053
Cat #: ADR80-12D
UPC: 783786610396
Sign In or Register to view pricing and more.
Documents & Guides
Type ADR-ALCUL Single-Conductor, Two-Hole Mount, Conductor Range (AL or CU) Max 800 kcmil, Min 300 kcmil, 1/2 Inch Bolt Hole, NEMA Spacing 1-3/4 Inch Centers, Length 6-3/19 Inch, Tin Plated

Overview

Type ADR-ALCUL Single-Conductor, Two-Hole Mount, Conductor Range (AL or CU) Max 800 kcmil, Min 300 kcmil, 1/2 Inch Bolt Hole, NEMA Spacing 1-3/4 Inch Centers, Length 6-3/19 Inch, Tin Plated
Also known as: 783786610396, ADR80-12D

Specifications

Conductors: 1
Material: Aluminum
Stud Size: 1/2 in
Conductors: 1
Stud Size: 1/2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)