Abb 1sna400370r2400 D95/26 Terminal
Item #:
574413
Cat #:
1SNA400370R2400
UPC:
804325563994
Sign In or Register to view pricing and more.
Documents & Guides
Abb; Terminal Block; D95/26, Feed-through; Wire Size: Rated: 95 Sq-mm, Rigid: 35- 120 Sq-mm, Flexible: 35 - 95 Sq-mm; Spacing: 26 Mm; Amperage Rating: 232 Amp;voltage Rating: 1000 V; Color: Grey; Connection: Screw Clamp; Impulse Withstandvoltage: 8 Kv; Tightening Torque: 9 - 9.5 N-m; Gauge Type: B12; Wire Strip Length: 26 Mm; Screw Driver Size: 6 Mm
Overview
Abb; Terminal Block; D95/26, Feed-through; Wire Size: Rated: 95 Sq-mm, Rigid: 35- 120 Sq-mm, Flexible: 35 - 95 Sq-mm; Spacing: 26 Mm; Amperage Rating: 232 Amp;voltage Rating: 1000 V; Color: Grey; Connection: Screw Clamp; Impulse Withstandvoltage: 8 Kv; Tightening Torque: 9 - 9.5 N-m; Gauge Type: B12; Wire Strip Length: 26 Mm; Screw Driver Size: 6 Mm
Also known as: 804325563994, 1SNA400370R2400
Specifications
Color: | Gray |
Family / Style: | Entrelec |
Type: | Feed Through |
Color: | Gray |
Type: | Feed Through |
Family / Style: | Entrelec |
Customer Reviews
No reviews for this product
(0)