This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
ABBTB 1SVR405611R0000 PT L70 524 RELAY 2SPDT 24VAC
Overview
ABBTB 1SVR405611R0000 PT L70 524 RELAY 2SPDT 24VAC
The CR-M024AC2 pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 24 V AC rated control supply voltage and has a 2 c/o (SPDT) output with contacts rated at 250 V / 12 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 1SVR405611R0000
Specifications
Type: | SPDT |
Type: | SPDT |
Customer Reviews
No reviews for this product
(0)