1
more
Fork Terminal, Nylon Insulated, 22 - 16 AWG, #6 Stud, Copper, Red
Item #:
387922
Cat #:
3KG13
UPC:
786210939704
Sign In or Register to view pricing and more.
Documents & Guides
Fork Terminal, Nylon Insulated, 22 - 16 AWG, #6 Stud, 600 Volt, Copper, Red, Package of 100 Each
Overview
Fork Terminal, Nylon Insulated, 22 - 16 AWG, #6 Stud, 600 Volt, Copper, Red, Package of 100 Each
ABB's fork terminals enable easy installation because the mounting screw does not have to be completely removed, and fork terminals have extra-long insulation sleeve for protection and stress relief at wire’s flex point.
Also known as: 786210939704, 3KG13
Specifications
Color: | Red |
Material: | Copper, Nylon |
Volts AC: | 600 |
Allowable Gauge Range: | 22 - 16 |
Stud Size: | #6 |
Color: | Red |
Volts AC: | 600 |
Stud Size: | #6 |
Material: | Copper, Nylon |
Allowable Gauge Range: | 22 - 16 |
Customer Reviews
No reviews for this product
(0)