Liquidtight Connector, 90°, 3/4", Grounding, Malleable, Insulated
Item #:
4005
Cat #:
5353GR
UPC:
786210900094
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, 90 Degree, 3/4 Inch, Grounding, Malleable Iron, Insulated, 14 - 4 AWG
Overview
Liquidtight Connector, 90 Degree, 3/4 Inch, Grounding, Malleable Iron, Insulated, 14 - 4 AWG
Revolver steel liquid-tight fittings provide external grounding for the most demanding industrial installations. Used where liquid-tight flexible metallic raceway is installed in outdoor or indoor locations and exposed to continuous or intermittent moisture.
Also known as: 786210900094, 5353GR
Specifications
Material: | Malleable Iron |
Diameter: | 3/4 in |
Material: | Malleable Iron |
Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)