COPPER LUG NARROW TANG

Item #: 259438
Cat #: 58825NT0828
UPC: 786210378435
Sign In or Register to view pricing and more.
Copper Two-Hole Lug, Standard Barrel - Narrow Tongue, Peep Hole, Tongue Length 2.88 Inches, Max 35kV, Wire Size 900 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 115, Die Color Code Yellow

Overview

Copper Two-Hole Lug, Standard Barrel - Narrow Tongue, Peep Hole, Tongue Length 2.88 Inches, Max 35kV, Wire Size 900 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 115, Die Color Code Yellow
Also known as: 786210378435, 58825NT0828

Specifications

Material: Copper
Color: Yellow
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Color: Yellow

Customer Reviews

No reviews for this product
(0)