AL.NEMA 12C/16A 4DX6WX12FTL 9INRS
Item #:
343477
Cat #:
AH3406L09144
UPC:
626490563858
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Series 3 aluminum straight section H-beam cable tray 4 inches side rail height 6 inches width ladder 9 inches rung spacing 144 inches length
Overview
Series 3 aluminum straight section H-beam cable tray 4 inches side rail height 6 inches width ladder 9 inches rung spacing 144 inches length
Also known as: 626490563858, AH3406L09144
Specifications
Height: | 4 in |
Length: | 12 ft |
Material: | Aluminum |
Height: | 4 in |
Material: | Aluminum |
Length: | 12 ft |
Customer Reviews
No reviews for this product
(0)