Sign In or Register to view pricing and more.
Documents & Guides
2 Inch 316 Stainless Steel Form 8 (LB) Conduit Body, Cover and Gasket with Polished Finish
Overview
2 Inch 316 Stainless Steel Form 8 (LB) Conduit Body, Cover and Gasket with Polished Finish
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 786209931221, LB68SST
Specifications
Material: | Iron |
Type: | Type LB |
Diameter: | 2 in |
Material: | Iron |
Diameter: | 2 in |
Type: | Type LB |
Customer Reviews
No reviews for this product
(0)