Sign In or Register to view pricing and more.
Documents & Guides
Ball-Lock 316 Stainless Steel Cable Tie, Black Polyester Coated, Temperatures up to 165 Degrees Celsius (329 F) for Cold Conditions and Offshore Applications, UL/EN/CSA62275 Type 21 Rated, Length of 520mm (20.4 Inches), Width of 4.6mm (0.18 Inch), Thickness of 0.3mm (0.01 Inch), Tensile Strength Rating of 778 Newtons (175 Pounds)
Overview
Ball-Lock 316 Stainless Steel Cable Tie, Black Polyester Coated, Temperatures up to 165 Degrees Celsius (329 F) for Cold Conditions and Offshore Applications, UL/EN/CSA62275 Type 21 Rated, Length of 520mm (20.4 Inches), Width of 4.6mm (0.18 Inch), Thickness of 0.3mm (0.01 Inch), Tensile Strength Rating of 778 Newtons (175 Pounds)
Also known as: 786209876775, LS-4.6-520-C
Specifications
Weight Capacity: | 200 lbs |
Width: | 0.180 in |
Color: | Black |
Material: | Stainless Steel |
Diameter: | 6 in |
Length: | 20.500 in |
Weight Capacity: | 200 lbs |
Color: | Black |
Diameter: | 6 in |
Width: | 0.180 in |
Material: | Stainless Steel |
Length: | 20.500 in |
Customer Reviews
No reviews for this product
(0)