Sign In or Register to view pricing and more.
Documents & Guides
Ball-Lock 316 Stainless Steel Cable Tie, Black Polyester Coated, Temperatures up to 165 Degrees Celsius (329 F) for Cold Conditions and Offshore Applications, UL/EN/CSA62275 Type 21 Rated, Length of 200mm (7.9 Inches), Width of 7.9mm (0.31 Inches), Thickness of 0.3mm (0.01 Inch), Tensile Strength Rating of 1112 Newtons (250 Pounds)
Overview
Ball-Lock 316 Stainless Steel Cable Tie, Black Polyester Coated, Temperatures up to 165 Degrees Celsius (329 F) for Cold Conditions and Offshore Applications, UL/EN/CSA62275 Type 21 Rated, Length of 200mm (7.9 Inches), Width of 7.9mm (0.31 Inches), Thickness of 0.3mm (0.01 Inch), Tensile Strength Rating of 1112 Newtons (250 Pounds)
Also known as: 786209876812, LS-7.9-200-C
Specifications
Color: | Black |
Material: | Stainless Steel |
Width: | 0.310 in |
Diameter: | 2 in |
Length: | 7.900 in |
Color: | Black |
Width: | 0.310 in |
Length: | 7.900 in |
Material: | Stainless Steel |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)