1 INCH NM LT CONDUIT 500

Item #: 639382
Cat #: LTC100-500
UPC: 786210323855
Sign In or Register to view pricing and more.
Documents & Guides
Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black with Orange Markings, 500 Foot Reel

Overview

Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black with Orange Markings, 500 Foot Reel
Also known as: 786210323855, LTC100-500

Specifications

Diameter: 1 in
Length: 500 ft
Color: Black
Material: PVC
Type: LFNC-B
Diameter: 1 in
Color: Black
Type: LFNC-B
Length: 500 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)