1-1/4IN LT TYPEB COND PVC BLK 250FT
Item #:
577673
Cat #:
LTC125TB-250
UPC:
786209926333
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1-1/4 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black with Orange Markings, 250 Foot Reel
Overview
Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1-1/4 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black with Orange Markings, 250 Foot Reel
Also known as: 786209926333, LTC125TB-250
Specifications
Length: | 250 ft |
Diameter: | 1 1/4 in |
Color: | Black |
Material: | PVC |
Type: | LFNC-B |
Length: | 250 ft |
Color: | Black |
Type: | LFNC-B |
Diameter: | 1 1/4 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)