1-1/4IN LT TYPEB COND PVC BLK 250FT

Item #: 577673
Cat #: LTC125TB-250
UPC: 786209926333
Sign In or Register to view pricing and more.
Documents & Guides
Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1-1/4 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black with Orange Markings, 250 Foot Reel

Overview

Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1-1/4 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black with Orange Markings, 250 Foot Reel
Also known as: 786209926333, LTC125TB-250

Specifications

Length: 250 ft
Diameter: 1 1/4 in
Color: Black
Material: PVC
Type: LFNC-B
Length: 250 ft
Color: Black
Type: LFNC-B
Diameter: 1 1/4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)