MTG CRADLE 1X1.25IN BLK NY SELF ADH

Item #: 695286
Cat #: MCNY-1250-9-L
UPC: 786210995540
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Mounting Cradle, Natural Nylon 6.6 for Temperatures up to 49 Degrees Celsius (120 F), Width of 25.4mm (1.0 Inches), Length of 31.75mm (1.25 Inches), Height of 7.23mm (0.285 Inches), Clearance Hole Diameter of 3.96mm (0.156 Inches), Rubber Based Adhesive Mounting (Can Also Use #6 Self-Tapping Screw for Added Strength), Accepts Cable Ties to 220 Newtons (50 Pounds), 50 Pack

Overview

Cable Tie Mounting Cradle, Natural Nylon 6.6 for Temperatures up to 49 Degrees Celsius (120 F), Width of 25.4mm (1.0 Inches), Length of 31.75mm (1.25 Inches), Height of 7.23mm (0.285 Inches), Clearance Hole Diameter of 3.96mm (0.156 Inches), Rubber Based Adhesive Mounting (Can Also Use #6 Self-Tapping Screw for Added Strength), Accepts Cable Ties to 220 Newtons (50 Pounds), 50 Pack
Also known as: 786210995540, MCNY-1250-9-L

Specifications

Color: Natural
Mounting: Synthetic Polymer
Color: Natural
Mounting: Synthetic Polymer

Customer Reviews

No reviews for this product
(0)