This product may not be available in all locations.
Manual Motor Protector, 2.5 - 4.0 FLA, MS132, Rotary, 600VAC Rated
Item #:
574032
Cat #:
MS132-4.0
UPC:
804325508858
Sign In or Register to view pricing and more.
Documents & Guides
2.5 - 4.0 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS132. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.
Overview
2.5 - 4.0 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS132. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.
Fuseless protection saves costs, space and ensures a quick reaction under overload and short-circuit condition by switching off the motor within milliseconds. The full range of motor starters offers protection from 0.1 A to up to 100 A. The new family range has a harmonized range of accessories and offers the same features up to 65 A.
Also known as: 804325508858, MS132-4.0
Specifications
Phase: | 3 |
Amps: | 4 |
Type: | Manual Motor Protector, Rotary Type |
Amps Range: | 2.500 - 4 |
Phase: | 3 |
Type: | Manual Motor Protector, Rotary Type |
Amps: | 4 |
Amps Range: | 2.500 - 4 |
Customer Reviews
No reviews for this product
(0)