This product may not be available in all locations.
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 130 FLA (Full Load Amps). Heavy Duty: 104 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass. ***Lugs Required, See Associated Items For Lugs***
Overview
PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 130 FLA (Full Load Amps). Heavy Duty: 104 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass. ***Lugs Required, See Associated Items For Lugs***
Basic motor protection and current limit, The PSE includes the most important protections for handling different load situations that can happen to pumps e.g. overload and underload. The current limit gives you more control of the motor during start and allows you to start your motor in weaker networks.
Also known as: 804325571661, PSE142-600-70
Specifications
Amps: | 104, 130 |
Phase: | 3 |
Volts DC Control: | 24 |
Type: | Soft Starter, Open |
Volts AC Control Range: | 100 - 250 |
Amps: | 104, 130 |
Volts DC Control: | 24 |
Volts AC Control Range: | 100 - 250 |
Phase: | 3 |
Type: | Soft Starter, Open |
Customer Reviews
No reviews for this product
(0)