Abb S201up-k16 Mcb 1p K 16a 480y/27

Item #: 492541
Cat #: S201UP-K16
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Abb S201up-k16 Mcb 1p K 16a 480y/27Abb; Miniature Circuit Breaker; System Pro M Compact; S200up; Voltage Rating: 230 - 277 Vac; Amperage Rating: 16 Amp; Frequency Rating: 50/60 Hz; Trip Type: Thermal Magnetic; Trip Range: Magnetic: 128 - 192 Amp, Thermal: 16.8 Amp; Interruptrating: 10 Kamp; Number Of Poles: 1; Enclosure: Ip20, Ip40 With Cover; Actuator:insulation Group Ii, Black, Sealable, I/o Marking; Material: Insulation Group I,ral 7035; Length: 71 Mm; Width: 17.5 Mm; Height: 100 Mm; Operating Temperature:-25 To +55 Deg C; Environmental Conditions: Storage Temperature: -40 To 70 Deg C; Recommended Screw Driver: Pozidriv 2; Mounting: Din Rail: Th35-15 (35 Mm Length X 15 Mm Width), Th35-7.5 (35 Mm Length X 7.5 Mm Width); Connecting Capacity: Conductor: 18 - 4 Awg, Busbar: 18 - 8 Awg; Tightening Torque: 25 In-lb; Energy Limiting Class: 3; Insulation Voltage: Phase To Ground: 250 Vac, Phase To Phase: 500 Vac; Tripping Characteristic: K; Contact Position Indication: On/off; Endurance: Electrical And Mechanical: 20000 Cycles; Impulse Withstand Voltage: 4 Kv; Overvoltage Category: Iii; Dielectric Test Voltage: 2 Kv At 50/60 Hz For 1 Mint; Pollution Degree: 2

Overview

Abb S201up-k16 Mcb 1p K 16a 480y/27Abb; Miniature Circuit Breaker; System Pro M Compact; S200up; Voltage Rating: 230 - 277 Vac; Amperage Rating: 16 Amp; Frequency Rating: 50/60 Hz; Trip Type: Thermal Magnetic; Trip Range: Magnetic: 128 - 192 Amp, Thermal: 16.8 Amp; Interruptrating: 10 Kamp; Number Of Poles: 1; Enclosure: Ip20, Ip40 With Cover; Actuator:insulation Group Ii, Black, Sealable, I/o Marking; Material: Insulation Group I,ral 7035; Length: 71 Mm; Width: 17.5 Mm; Height: 100 Mm; Operating Temperature:-25 To +55 Deg C; Environmental Conditions: Storage Temperature: -40 To 70 Deg C; Recommended Screw Driver: Pozidriv 2; Mounting: Din Rail: Th35-15 (35 Mm Length X 15 Mm Width), Th35-7.5 (35 Mm Length X 7.5 Mm Width); Connecting Capacity: Conductor: 18 - 4 Awg, Busbar: 18 - 8 Awg; Tightening Torque: 25 In-lb; Energy Limiting Class: 3; Insulation Voltage: Phase To Ground: 250 Vac, Phase To Phase: 500 Vac; Tripping Characteristic: K; Contact Position Indication: On/off; Endurance: Electrical And Mechanical: 20000 Cycles; Impulse Withstand Voltage: 4 Kv; Overvoltage Category: Iii; Dielectric Test Voltage: 2 Kv At 50/60 Hz For 1 Mint; Pollution Degree: 2
Also known as: S201UP-K16

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)