AL EXT FTG W G LN-TECK CABLE-2 IN

Item #: 575933
Cat #: STE200GRL
UPC: 786210687650
Sign In or Register to view pricing and more.
Star Teck Extreme aluminum jacketed cable fitting. Hub size of 2 inches. with Bond Star grounding locknut. Range over jacket from 1.825 - 2.375 inches.

Overview

Star Teck Extreme aluminum jacketed cable fitting. Hub size of 2 inches. with Bond Star grounding locknut. Range over jacket from 1.825 - 2.375 inches.
The STAR TECK EXTREME fitting was the industry¦s first range-taking teck fitting. This fitting simplified matching cables to fittings and reduced the number of different size fittings that had to be inventoried. Now one STAR TECK EXTREME fitting could cover the range of three conventional STAR TECK fitting hub sizes. With the STAR TECK EXTREME fitting also came the invention of removable armour stops, another feature that has since become an industry standard.
Also known as: 786210687650, STE200GRL

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)