AL JKTD XP FTG HUB 3/4 IN .825-.985
Item #:
55198
Cat #:
STX075-466
UPC:
786210904733
Sign In or Register to view pricing and more.
Documents & Guides
Star Teck hazardous location aluminum jacketed cable fitting. Hub size of 3/4 In Range over jacket from 0.825 - 0.985 inch
Overview
Star Teck hazardous location aluminum jacketed cable fitting. Hub size of 3/4 In Range over jacket from 0.825 - 0.985 inch
Working with engineers from the Canadian petrochemical, oil and gas industries, Thomas & Betts then introduced the STAR TECK XP fitting. With an easy-to-fill, integral sealing chamber and a disconnectable design requiring minimal cable preparation, this fitting became the benchmark for ease of installation in hazardous environments. A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.
Also known as: 786210904733, STX075-466
Specifications
Diameter: | 3/4 in |
Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)