text.skipToContent text.skipToNavigation
false (View Ship To locations)
This site uses cookies to improve your shopping experience. By closing this notice, you agree to our terms and conditions.
Your ship-to location has been updated

Thomas & Betts TY15X3WPG6 3" x 1-1/2" Wire Duct

UNSPSC:
Mfr Number: TY15X3WPG6
Rexel Part Number: 594130
UPC: 786210956510
What's your trade slang?

Product Description
My Price
$6.29 / EA
Lead time for this product varies
EA
Min: 1 / EA

Product details
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC 39131712
Color Gray
Length 6 ft
Material Non-Metallic
Product Height 3 in
Product Width 1 1/2 in
Type Wire Duct

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.