Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
High Performance Cable Tie for Indoor Applications, Orange Color Nylon 6.6, Length of 617mm (24.3 Inches) for Bundle Diameter up to 177mm (6.96 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Bulk Pack
Overview
High Performance Cable Tie for Indoor Applications, Orange Color Nylon 6.6, Length of 617mm (24.3 Inches) for Bundle Diameter up to 177mm (6.96 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Bulk Pack
Also known as: TY277M-3
Specifications
Color: | Orange |
Width: | 0.270 in |
Weight Capacity: | 120 lbs |
Material: | Nylon |
Length: | 24.300 in |
Color: | Orange |
Weight Capacity: | 120 lbs |
Length: | 24.300 in |
Width: | 0.270 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)