CABLE TIE 175LB 35IN ORANGE NYLON

Item #: 301307
Cat #: TY53510M-3
UPC: 786210982236
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Cable Tie, Orange Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 889mm (35.0 Inches), Width of 8.13mm (0.32 Inches), Thickness of 1.7mm (0.07 Inches), Tensile Strength Rating of 780 Newtons (175 pounds)

Overview

Cable Tie, Orange Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 889mm (35.0 Inches), Width of 8.13mm (0.32 Inches), Thickness of 1.7mm (0.07 Inches), Tensile Strength Rating of 780 Newtons (175 pounds)
Also known as: 786210982236, TY53510M-3

Specifications

Diameter: 10 in
Color: Orange
Weight Capacity: 175 lbs
Width: 0.320 in
Length: 35 in
Material: Nylon
Diameter: 10 in
Weight Capacity: 175 lbs
Length: 35 in
Color: Orange
Width: 0.320 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)