ID CABLE TIE 18LB 8IN NATURAL NYLON
Item #:
146802
Cat #:
TY5532M-Q
UPC:
786210086491
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
No Documents Available
Identification Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 212.725mm (8.375 Inches), Width of 2.29mm (0.09 Inches), Thickness of 1.18mm (0.046 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), Marking Pad Size of 21.01mm (0.827 Inches) x 9.55mm (0.376 Inches), 25 Pack
Overview
Identification Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 212.725mm (8.375 Inches), Width of 2.29mm (0.09 Inches), Thickness of 1.18mm (0.046 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), Marking Pad Size of 21.01mm (0.827 Inches) x 9.55mm (0.376 Inches), 25 Pack
Also known as: 786210086491, TY5532M-Q
Specifications
Color: | Natural |
Weight Capacity: | 18 lbs |
Color: | Natural |
Weight Capacity: | 18 lbs |
Customer Reviews
No reviews for this product
(0)