1" Type A Non-Metallic Liquditight Conduit, 100' Coil

Item #: 144144
Cat #: TYPEA100-100
UPC: 786210976730
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Type A Non-Metallic Liquditight Conduit, 100 Foot Coil

Overview

1 Inch Type A Non-Metallic Liquditight Conduit, 100 Foot Coil
Also known as: 786210976730, TYPEA100-100

Specifications

Length: 100 ft
Diameter: 1 in
Color: Orange
Length: 100 ft
Color: Orange
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)