Voltage Sensor, Under, 240VAC, 200-240VAC Range, 10A, SPDT Output

Item #: 339828
Cat #: 2601-240VAC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Voltage Sensor, Monitors Under Voltage, 240 Volt AC Nominal Input, 200 - 240 Volt AC Range Setting, 10 Amp, Single Pole Double Throw, Output Contacts

Overview

Voltage Sensor, Monitors Under Voltage, 240 Volt AC Nominal Input, 200 - 240 Volt AC Range Setting, 10 Amp, Single Pole Double Throw, Output Contacts
Also known as: 2601-240VAC

Specifications

Type: Voltage Monitor
Phase: 3
Amps: 10
Volts AC: 240
Type: Voltage Monitor
Amps: 10
Phase: 3
Volts AC: 240

Customer Reviews

No reviews for this product
(0)