Current Monitor, 2-10A, 120VAC, 1W, Single Setpoint, 10A @ 240VAC

Item #: 171637
Cat #: 273-10-120
UPC: 662917003729
Sign In or Register to view pricing and more.
Documents & Guides
Current Monitor, 1-Phase, Over /Under Current Sensing, 2 - 10 Amp Range, 120 Volt AC Supply, 1 Watt Draw, Single Setpoint, 10 Amp @ 240 Volt AC, Single Pole, Double Throw, Resistive Contacts

Overview

Current Monitor, 1-Phase, Over /Under Current Sensing, 2 - 10 Amp Range, 120 Volt AC Supply, 1 Watt Draw, Single Setpoint, 10 Amp @ 240 Volt AC, Single Pole, Double Throw, Resistive Contacts
Also known as: 662917003729, 273-10-120

Specifications

Wattage: 1
Amps: 10
Volts AC: 120
Phase: 1
Type: Current Monitor
Amps Range: 2 - 10
Wattage: 1
Volts AC: 120
Type: Current Monitor
Amps: 10
Phase: 1
Amps Range: 2 - 10

Customer Reviews

No reviews for this product
(0)