Relay, Time Delay, Digital Adjustment, 10-28VAC, 0.1 Second Delay

Item #: 949883
Cat #: 361-L-0.1SEC
UPC: 662917005709
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Time Delay, Release, Digital Adjustment, 10 - 28 Volt AC/DC, 0.1 to 102.3 Second Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts

Overview

Relay, Time Delay, Release, Digital Adjustment, 10 - 28 Volt AC/DC, 0.1 to 102.3 Second Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts
Also known as: 662917005709, 361-L-0.1SEC

Specifications

Poles: 2
Amps: 10
Type: Timing Relay
Volts DC Range: 10, 28
Mounting: Socket
Range: 0.100 - 102.300 sec
Poles: 2
Type: Timing Relay
Mounting: Socket
Amps: 10
Volts DC Range: 10, 28
Range: 0.100 - 102.300 sec

Customer Reviews

No reviews for this product
(0)