Power Monitor, 3-PH, 208/240VAC Input, 160-240VAC Range, 0.5W

Item #: 305422
Cat #: B265
UPC: 662917002258
Sign In or Register to view pricing and more.
Documents & Guides
Power Monitor, 3-Phase, 208/240 Volt AC, 160 - 240 Volt AC Range, Single Pole, Double Throw Output Contacts, 0.5 Watt, 10 Amp, Phase Loss or Reversal, Low Voltage, Restart Relay

Overview

Power Monitor, 3-Phase, 208/240 Volt AC, 160 - 240 Volt AC Range, Single Pole, Double Throw Output Contacts, 0.5 Watt, 10 Amp, Phase Loss or Reversal, Low Voltage, Restart Relay
Also known as: 662917002258, B265

Specifications

Phase: 3
Amps: 10
Volts AC: 240, 208
Type: Power Monitor
Wattage: 0.500
Phase: 3
Volts AC: 240, 208
Wattage: 0.500
Amps: 10
Type: Power Monitor

Customer Reviews

No reviews for this product
(0)