Power Monitor, 3-PH, 208/240VAC Input, 210-280/170-240VAC, 3W
Item #:
178896
Cat #:
B269
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Monitor, 3-Phase, 208/240 Volt AC, 210 - 280 Upper, 170 - 240 Lower, Volt AC Range, Single Pole, Double Throw Output Contacts, 3 Watt, 10 Amp, Phase Loss or Reversal, Low Voltage
Overview
Power Monitor, 3-Phase, 208/240 Volt AC, 210 - 280 Upper, 170 - 240 Lower, Volt AC Range, Single Pole, Double Throw Output Contacts, 3 Watt, 10 Amp, Phase Loss or Reversal, Low Voltage
Also known as: B269
Specifications
Phase: | 3 |
Amps: | 10 |
Wattage: | 3 |
Volts AC: | 240, 208 |
Type: | Power Monitor |
Phase: | 3 |
Wattage: | 3 |
Type: | Power Monitor |
Amps: | 10 |
Volts AC: | 240, 208 |
Customer Reviews
No reviews for this product
(0)