Power Monitor, 3-PH, 480VAC Input, 400-540/380-460VAC, 6W

Item #: 112504
Cat #: C269
UPC: 662917002319
Sign In or Register to view pricing and more.
Documents & Guides
Power Monitor, 3-Phase,480 Volt AC, 400 - 540 Upper, 380 - 460 Lower, Volt AC Range, Single Pole, Double Throw Output Contacts, 6 Watt, 10 Amp, Phase Loss or Reversal, Low Voltage

Overview

Power Monitor, 3-Phase,480 Volt AC, 400 - 540 Upper, 380 - 460 Lower, Volt AC Range, Single Pole, Double Throw Output Contacts, 6 Watt, 10 Amp, Phase Loss or Reversal, Low Voltage
Also known as: 662917002319, C269

Specifications

Phase: 3
Volts AC: 480
Amps: 10
Wattage: 6
Type: Power Monitor
Phase: 3
Amps: 10
Type: Power Monitor
Volts AC: 480
Wattage: 6

Customer Reviews

No reviews for this product
(0)