Sign In or Register to view pricing and more.
Documents & Guides
1-1/2" Schedule 40 PVC Female Adapters
Overview
1-1/2" Schedule 40 PVC Female Adapters
Topaz?s Schedule 40 PVC female adapters, designed with a hub/slip, also known as a female end are fabricated for strength and resilience. Female adapters are for use with the spigot or male ends of PVC pipe to adapt nonmetallic conduit to boxes. PVC construction maintains its integrity far longer than other materials and is highly resistant to corrosion from acids. Recommended for use to transition threaded metal conduit to PVC conduit as well as joining PVC to PVC. Available in 1/2? to 6? sizes; cULus approved.
Also known as: 751338230170, 1025
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)