4" PVC BASE SPACER 3" SEPERATION

Item #: 295920
Cat #: 1360
UPC: 751338233553
Sign In or Register to view pricing and more.
Documents & Guides
4 x 3" Base Spacers Schedule 40 PVC

Overview

4 x 3" Base Spacers Schedule 40 PVC
To better accommodate work in completely enclosed and locked-in duct banks, rely onTopaz?s easy to install Schedule 40 PVC Interlocking Base Spacers. Recommended for use with Topaz?s Intermediate Spacers (sold separately), our 2-piece snap lock design eliminates banding. The heavy duty, rugged construction withstands extreme temperature fluctuations and evenly distributes load weight. Available in 16 sizes.
Also known as: 751338233553, 1360

Specifications

Material: PVC
Standards: California Proposition 65
Material: PVC
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)