Sign In or Register to view pricing and more.
Documents & Guides
2" x 90? x 36" Schedule 40 PVC Special Radius Elbows
Overview
2" x 90? x 36" Schedule 40 PVC Special Radius Elbows
Designed to enable connections between straight lengths of pipe and accommodate almost any design configuration change,Topaz?s carries one of the largest selections of Schedule 40 PVC Special Radius Elbows. Manufactured from rugged, noncorrosive and nonconductive PVC, the elbow is cleanly finished with two plain, spigot ends. Suitable for above or below ground use; cULus approved.
Also known as: 751338500396, 1415
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)